XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25'

969.525143 - UNSPSC 26121536
S123473785
XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25'
XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25'
Clearance

Delivery

In stock delivery from our warehouses.

54.72 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 47 Pkg(s)
XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
  • 12/3 Adapter 3 Outlet Lighted Ends 2' — 969.0400090
  • 12/3 GFCI Adapter Power Block 15 Amp In-Line — 969.0400105
  • YELLOW HD LIGHTED EXTENSION CORD 10/3 50' — 969.525100
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 25' — 969.525120
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525123
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525124
  • XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525126
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525127
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 100' — 969.525128
  • ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525140
  • ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525141
  • ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 100' — 969.525142
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525144
  • XTREM WEATHER LIGHTD PLUG EXTENSION CORD 14/3 100' — 969.525145

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Technical attribute 25 Ft
UL/cUL/cETLus UL/cUL listed
Material TPE (thermo-plastic elastomer)
Cord Gauge 14/3
Type SJEOOW
Number of outlets 1
Colour Blue
Temperature -70°C(-94°F) to 105°C (221°F)
Amperage 15
Voltage 125
Plug type 5-15P
Receptacle type 5-15R
Watts 1875

Customers Also Viewed

Is Often Bought With

You Might Also Like