YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100'

969.525122 - UNSPSC 26121536
S123467564
YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100'
YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100'

Delivery

In stock delivery from our warehouses.

YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
  • 12/3 Adapter 3 Outlet Lighted Ends 2' — 969.0400090
  • 12/3 GFCI Adapter Power Block 15 Amp In-Line — 969.0400105
  • YELLOW HD LIGHTED EXTENSION CORD 10/3 50' — 969.525100
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 25' — 969.525120
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
  • YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525123
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525124
  • XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525126
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525127
  • YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 100' — 969.525128
  • ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525140
  • ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525141
  • XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
  • XTREM WEATHER LIGHTD PLUG EXTENSION CORD 14/3 100' — 969.525145

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Technical attribute 100 Ft
UL/cUL/cETLus UL/cUL listed
Material Vinyl
Cord Gauge 12/3
Type SJTW
Number of outlets 3
Colour Yellow
Temperature -40°C/F to 60°C (140°F)
Amperage 15
Voltage 300
Plug type 5-15P
Receptacle type 5-15R
Watts 1875
EAN 4065746643726

Customers Also Viewed

Is Often Bought With

You Might Also Like