YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50'
969.525121
- UNSPSC 26121536
S123463630
S123463630
Clearance
Delivery
In stock delivery from our warehouses.
YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
- 12/3 Adapter 3 Outlet Lighted Ends 2' — 969.0400090
- 12/3 GFCI Adapter Power Block 15 Amp In-Line — 969.0400105
- YELLOW HD LIGHTED EXTENSION CORD 10/3 50' — 969.525100
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 25' — 969.525120
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525123
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525124
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525126
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525127
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 100' — 969.525128
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525140
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525141
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 14/3 100' — 969.525145
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 12:18 PM.
2 pieces in stock at Mississauga, ON as of 12:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Technical attribute | 50 Ft |
| UL/cUL/cETLus | UL/cUL listed |
| Material | Vinyl |
| Cord Gauge | 12/3 |
| Type | SJTW |
| Number of outlets | 3 |
| Colour | Yellow |
| Temperature | -40°C/F to 60°C (140°F) |
| Amperage | 15 |
| Voltage | 300 |
| Plug type | 5-15P |
| Receptacle type | 5-15R |
| Watts | 1875 |
| EAN | 4065746643719 |
