6 Outlet Metal Power Strip Surge Protection
969.1100226
- UNSPSC 39121710
S123460959
S123460959
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 17 Pkg(s)
Units/package: 1 Maximum Quantity: 17 Pkg(s)
6 Outlet Metal Power Strip Surge Protection — 969.1100226
- 6 Outlet Metal Power Strip Surge Protection — 969.1100226
- 8 Outlet Metal Power Strip Surge Protection — 969.1100227
- Straight Male Blade Plug 2 Pole 3 Wire Grounding 15A 125V Ye — 969.1200244
- Female Yellow Straight Blade Receptacle NEMA 5-15R 15 A 125 — 969.1200245
- PLUG MALE 3COND 110V 10PK — STH.769758B
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Technical attribute | 6 Ft |
| UL/cUL/cETLus | UL/cUL listed |
| Material | Vinyl |
| Cord Gauge | 14/3 |
| Type | SJT |
| Number of outlets | 6 |
| Amperage | 15 |
| Plug type | 5-15P |
| Receptacle type | 5-15R |
| EAN | 4065746643832 |
