Straight Male Blade Plug 2 Pole 3 Wire Grounding 15A 125V Ye
969.1200244
- UNSPSC 39121402
S123459626
S123459626
Clearance
Delivery
No stock for delivery. -
Straight Male Blade Plug 2 Pole 3 Wire Grounding 15A 125V Ye — 969.1200244
- Straight Male Blade Plug 2 Pole 3 Wire Grounding 15A 125V Ye — 969.1200244
- Female Yellow Straight Blade Receptacle NEMA 5-15R 15 A 125 — 969.1200245
- PLUG MALE 3COND 110V 10PK — STH.769758B
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| UL/cUL/cETLus | UL/cUL listed |
| Material | Nylon |
| Amperage | 15 |
| Voltage | 120 |
| EAN | 4065746643696 |
