
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| IEC Description | CR 1620 |
| Other Designation | DL 1620 |
| Voltage | 3 V |
| System | Lithium |
| Diameter | 16.0 mm |
| Thickness | 2 mm |
| EAN | 4065746003063 |
| Only minor auto discharging |
| Can be used in a large temperature range |
| High system voltage |
| Long shelf life |