THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

RDCLL-CR1632-3V

827.071632 - UNSPSC 26111711
0827071632961 5
RDCLL-CR1632-3V RDCLL-CR1632-3V
RDCLL-CR1632-3V

Delivery

In stock delivery from our warehouses.
0 Review(s)

RDCLL-CR1632-3V — 827.071632
  • RDCLL-CR1616-3V — 827.071616
  • RDCLL-CR1620-3V — 827.071620
  • RDCLL-CR1632-3V — 827.071632
  • RDCLL-CR2016-3V — 827.072016
  • RDCLL-CR2025-3V — 827.072025
  • RDCLL-CR2032-3V — 827.072032
  • RDCLL-CR2450-3V — 827.072450
  • ENRGZ BATTERY LITHIUM CR1632-3V — 827.0851632
  • A76 Alkaline Battery — WMN.XH110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
IEC Description CR 1632
Other Designation DL 1632
Voltage 3 V
System Lithium
Diameter 16.0 mm
Thickness 3.2 mm
EAN 4065746003056

Features

Only minor auto discharging
Can be used in a large temperature range
High system voltage
Long shelf life

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.