BATTERY SIZE AA-FR6 LITHIUM-1.5V

827.00002 - UNSPSC 26111711
0827000020961 2
BATTERY SIZE AA-FR6 LITHIUM-1.5V BATTERY SIZE AA-FR6 LITHIUM-1.5V
BATTERY SIZE AA-FR6 LITHIUM-1.5V

Delivery

In stock delivery from our warehouses.

19.34 Promo Price : $19.34 $34.98
Units/package: 2

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Battery Size AA
Voltage 1.5
Operating Temperature Range -20 °C to +60 °C at full performance
Shelf Life > 10 years
EAN 4058794509458

Features

Currently the longest-lasting batteries in the world! Can be used for almost any device requiring a long operational availability or high current drain (high-current applications).
Ready for operation from -20 °C to +60 °C at full performance
Outstanding resistance to leakage
30 % lighter than conventional alkaline batteries
Minimal self-discharge (very long shelf life: over 10 years)
Not rechargeable
Greater energy density = longer service life
Very high current output
Very long storage life thanks to minimal self-discharge
Very wide temperature range for storage and operation

Customers Also Viewed

Is Often Bought With

You Might Also Like