Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK

STH.762938 - UNSPSC 39121717
5630051010961 1
CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK
CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK

Delivery

In stock delivery from our warehouses.

For securing cable ties to flat surfaces

CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK — STH.762938
  • ADH BACK TIE WRAP MOUNT 2.5MM — 502.625
  • ADH BACK TIE WRAP MOUNT 3.6MM — 502.636
  • ADH BACK TIE WRAP MOUNT 4.8MM — 502.648
  • ADH BACK TIE WRAP MOUNT 8.5MM — 502.665
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK — STH.662912
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 25PK — STH.662938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK — STH.762938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK — STH.762938B
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK — STH.762939

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Plate Length 1 "
Plate Width 1 "
Colour Black
EAN 4068362906367

Features

Self-adhesive
Adheres to paint, plastic, wood, plaster, synthetic material, paper, etc.
Made of polyamide 6.6
Temperature range from +5 °C to +50 °C (+41 °F to +122 °F)

Instructions

Surface must be dust, water and grease-free for adhesion

Customers Also Viewed

Is Often Bought With

You Might Also Like