Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK

STH.762938B - UNSPSC 39121717
S123461382
CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK
CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK

For securing cable ties to flat surfaces

CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK — STH.762938B
  • ADH BACK TIE WRAP MOUNT 2.5MM — 502.625
  • ADH BACK TIE WRAP MOUNT 3.6MM — 502.636
  • ADH BACK TIE WRAP MOUNT 4.8MM — 502.648
  • ADH BACK TIE WRAP MOUNT 8.5MM — 502.665
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK — STH.662912
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 25PK — STH.662938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK — STH.762938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK — STH.762938B
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK — STH.762939

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Plate Length 1 "
Plate Width 1 "
Colour Black

Features

Self-adhesive
Adheres to paint, plastic, wood, plaster, synthetic material, paper, etc.
Made of polyamide 6.6
Temperature range from +5 °C to +50 °C (+41 °F to +122 °F)

Instructions

Surface must be dust, water and grease-free for adhesion

Is Often Bought With

You Might Also Like