CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK
STH.762939
- UNSPSC 39121717
S123460143
S123460143
Delivery
In stock delivery from our warehouses.
For securing cable ties to flat surfaces
CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK — STH.762939
- ADH BACK TIE WRAP MOUNT 2.5MM — 502.625
- ADH BACK TIE WRAP MOUNT 3.6MM — 502.636
- ADH BACK TIE WRAP MOUNT 4.8MM — 502.648
- ADH BACK TIE WRAP MOUNT 8.5MM — 502.665
- CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK — STH.662912
- CABLE TIE MOUNT ADH 1''x 1'' BLK 25PK — STH.662938
- CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK — STH.762938
- CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK — STH.762938B
- CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK — STH.762939
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Plate Length | 3/4 " |
| Plate Width | 3/4 " |
| Colour | Black |
Features
| Self-adhesive |
| Adheres to paint, plastic, wood, plaster, synthetic material, paper, etc. |
| Made of polyamide 6.6 |
| Temperature range from +5 °C to +50 °C (+41 °F to +122 °F) |
Instructions
Surface must be dust, water and grease-free for adhesion
