Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK

STH.662912 - UNSPSC 39121717
S123473373
CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK
CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK

Delivery

In stock delivery from our warehouses.

For securing cable ties to flat surfaces

CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK — STH.662912
  • ADH BACK TIE WRAP MOUNT 2.5MM — 502.625
  • ADH BACK TIE WRAP MOUNT 3.6MM — 502.636
  • ADH BACK TIE WRAP MOUNT 4.8MM — 502.648
  • ADH BACK TIE WRAP MOUNT 8.5MM — 502.665
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' NAT 25PK — STH.662912
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 25PK — STH.662938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 100PK — STH.762938
  • CABLE TIE MOUNT ADH 1''x 1'' BLK 500PK — STH.762938B
  • CABLE TIE MOUNT ADH 3/4''x 3/4'' BLK 100PK — STH.762939

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Plate Length 3/4 "
Plate Width 3/4 "

Features

Self-adhesive
Adheres to paint, plastic, wood, plaster, synthetic material, paper, etc.
Made of polyamide 6.6
Temperature range from +5 °C to +50 °C (+41 °F to +122 °F)

Instructions

Surface must be dust, water and grease-free for adhesion

Customers Also Viewed

Is Often Bought With

You Might Also Like