LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

CABLE TIE 11'' 50LB SOLID GREY 100PK

STH.762758 - UNSPSC 39121703
S123459121
CABLE TIE 11'' 50LB SOLID GREY 100PK CABLE TIE 11'' 50LB SOLID GREY 100PK
CABLE TIE 11'' 50LB SOLID GREY 100PK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Grey
Length (in) 11 "
Tensile Strength (lbs) 50

Features

Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics
Bright colours can be coordinated to segregate specific items.
High quality color concentrates produce color consistency time after time
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure.
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength

Is Often Bought With

You Might Also Like