Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

CABLE TIE 7.5'' 50LB SOLID GREEN 100PK

STH.762765 - UNSPSC 39121703
S123462209
CABLE TIE 7.5'' 50LB SOLID GREEN 100PK CABLE TIE 7.5'' 50LB SOLID GREEN 100PK
CABLE TIE 7.5'' 50LB SOLID GREEN 100PK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Green
Length (in) 7.5 "
Tensile Strength (lbs) 50

Features

Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics
Bright colours can be coordinated to segregate specific items.
High quality color concentrates produce color consistency time after time
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure.
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength

Is Often Bought With

You Might Also Like