100 pieces in stock at Vaughan, ON as of 5:36 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 5:36 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Cable Tie Length (mm) | 203.2 mm |
| Cable Tie Length (in) | 8 in |
| Cable Tie Width (mm) | 4.6 mm |
| Cable Tie Width (in) | 0.18 in |
| Mount Disc Diameter (mm) | 16.0 mm |
| Mount Disc Diameter (in) | 0.63 in |
| Mount Length L2 (mm) | 11.6 mm |
| Mount Length L2 (in) | 0.46 in |
| Mount Length L3 (mm) | 13.8 mm |
| Mount Length L3 (in) | 0.54 in |
| Mount Width W3 (mm) | 5 mm |
| Mount Width W3 (in) | 0.20 in |
| Mount Height H2 (mm) | 7.5 mm |
| Mount Height H2 (in) | 0.295 in |
| Minimum Tensile Strength (N) | 225 N |
| Minimum Tensile Strength (lbs) | 50 lbs |
| Maximum Bundle Diameter (mm) | 44.5 mm |
| Maximum Bundle Diameter (in) | 1.75 in |
| Panel Thickness (mm) | 0.75-3.0 mm |
| Panel Thickness (in) | 0.028-0.193 in |
| Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
| Mounting Hole Diameter (mm) | 6.4-7.1 mm |
| Mounting Hole Diameter (in) | 0.252-0.28 in |
| EAN | 4052713976932 |