LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

4" 18LB Metal Detectable Cable Tie

502.522100 - UNSPSC 39121703
0502522100961 100
4" 18LB Metal Detectable Cable Tie 4" 18LB Metal Detectable Cable Tie
4" 18LB Metal Detectable Cable Tie

Delivery

In stock delivery from our warehouses.

4" 18LB Metal Detectable Cable Tie — 502.522100
  • 4" 18LB Metal Detectable Cable Tie — 502.522100
  • 8" 50LB Metal Detectable Cable Tie — 502.522101
  • 11" 50LB Metal Detectable Cable Tie — 502.522103
  • 14" 50LB Metal Detectable Cable Tie — 502.522104
  • 14" 120LB Metal Detectable Cable Tie — 502.522105

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width (mm) 2.413 mm
Width (in) 0.095 in
Length (mm) 104.77 mm
Length (in) 4.12 in
Thickness (mm) 1.066 mm
Thickness (in) 0.042 in
Bundle Diameter (mm) 22.199 mm
Bundle Diameter (in) 0.874 in
Strength (N) 80 N
Strength (lbs) 18 lbs
Max Operating Temperature 85°C / 185°F
Min Installation Temperature 0°C / 32°F
UL Material Flame Rating 94HB
EAN 4062856739578

Features

Used by industries such as food processing, beverage, pharmaceutical, cosmetic, and other industries where detection of foreign objects in products is critical
Prevents unwanted contamination of finished products that can lead to recalls
US FDA food contact material compliance. Metal Detectable Material complies with the compositional requirements of US FDA regulations for Direct Food Contact; 21 CFR 177.1500 and 21 CFR 184.1375
Metal content blended throughout the cable tie
Very high signal strength
Not detected by X-Ray

Notices

The use of metal detectable products demonstrate that due diligence and precautionary measurements have been taken to prevent contaminants in your product. The user of the metal detectable cable ties and mounts is liable to adjust all settings on their detection equipment to determine the suitability of use. The user is responsible to identify specific limitations for the application and to ensure that the suitable processes are used to conform in every aspect to the mentioned FDA regulations. Although the information and recommendations set forth herein (“information”) are presented in good faith and believed to be correct as of the date hereof, Wurth Canada, Ltd. makes no representations or warranties as to the completeness or accuracy thereof. Information is supplied upon the condition that the persons receiving same will make their own determination as to its suitability for their purposes prior to use. In no event will Wurth Canada, Ltd. be responsible for damages of any nature whatsoever resulting from the use of or reliance upon information or the product to which information refers. Nothing contained herein is to be construed as a recommendation to use any product, process, equipment or formulation in conflict with any patent, and Wurth Canada, Ltd. makes no representation or warranty, expressed or implied, that the use thereof will not infringe upon any patent. No representations or warranties, either expressed or implied, of merchantability, fitness for a particular purpose or of any other nature are made hereunder with respect to information or the product to which information refers. The settings on metal detectable machines need to be adjusted and monitored for wet or dry products or environments, ferrous and non-ferrous metals, type of food/products, packaging materials, speed and orientation of scanned product.

Customers Also Viewed

Is Often Bought With

You Might Also Like