WIRE TIE PLST PS MOUNT BLACK 0.19"X8"
553.57001
- UNSPSC 39121717
R637664287
R637664287
Delivery
In stock delivery from our warehouses.
WIRE TIE PLST PS MOUNT BLACK 0.19"X8" — 553.57001
- WIRE TIE PLST PS MOUNT WHITE 0.19"X7.5" — 553.5700
- WIRE TIE PLST PS MOUNT BLACK 0.19"X8" — 553.57001
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 3:25 AM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 3:25 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Length (mm) | 193 mm |
| Length (in) | 8 in |
| Bundle Diameter (mm) | 44 mm |
| Bundle Diameter (in) | 1.75 in |
| Strength (kg) | 22.7 kg |
| Strength (lbs) | 50 lbs |
| Colour | Black |
| EAN | 4052713977069 |
Applications
| Switch cabinets |
| Installation |
| Automotive |
| Automobile workshops |
| Industrial workshops |
| Elevator construction |
Customers Also Viewed
Review(s)
2021-02-01
Works good
