Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5"

5630.355010 - UNSPSC 25191701
5630355010961 1000
BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5" BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5"
BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5"
New

Delivery

BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5" — 5630.355010
  • WIRE TIE PLST METAL TONGUE BLACK 0.10"X4" — 553.55001M
  • WIRE TIE PLST METAL TONGUE WHITE 0.10"X4" — 553.5500M
  • WIRE TIE PLST METAL TONGUE BLACK 0.14"X5.5" — 553.55010M
  • WIRE TIE PLST METAL TONGUE WHITE 0.14"X5.5" — 553.5501M
  • WIRE TIE PLST METAL TONGUE BLACK 0.19"X7.5" — 553.55030M
  • WIRE TIE PLST METAL TONGUE WHITE 0.19"X7.5" — 553.5503M
  • WIRE TIE PLST METAL TONGUE BLACK 0.19"X11.5" — 553.55040M
  • WIRE TIE PLST METAL TONGUE WHITE 0.19"X11.5" — 553.5504M
  • WIRE TIE PLST METAL TONGUE BLACK 0.19"X14.0" — 553.55050M
  • WIRE TIE PLST METAL TONGUE WHITE 0.19"X14.0" — 553.5505M
  • WIRE TIE PLST METAL TONGUE BLACK 0.27"X14.0" — 553.59001M
  • WIRE TIE PLST METAL TONGUE WHITE 0.27"X14.0" — 553.5900M
  • WIRE TIE PLST METAL TONGUE BLACK 0.27"X30" — 553.59010M
  • BK WIRE TIE PLST MTL TONG BLK 0.10"X4" — 5630.355001
  • BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5" — 5630.355010
  • BK WIRE TIE PLST MTL TONG BLK 0.19"X7.5" — 5630.355030
  • BK WIRE TIE PLST MTL TONG BLK 0.19X11.5" — 5630.355040
  • BK WIRE TIE PLST MTL TONG BLK 0.19X14.0" — 5630.355050
  • BK WIRE TIE PLST MTL TONG BLK 0.27X14.0" — 5630.359001
  • BK WIRE TIE PLST MTL TONG BLK 0.27X30" — 5630.359010

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Packaging Bulk
Width (mm) 3.7 mm
Width (in) 0.146 in/po
Length (mm) 140 mm
Length (in) 5.5 in/po
Bundle Diameter (mm) 33 mm
Bundle Diameter (in) 1.3 in/po
Tensile Strength (kg) 18.2 kg
Tensile Strength (lbs) 40 lbs
Tensile Strength (N) 180 N
Colour UV Black
Min/Max Operating Temperature -40°C - +85°C / -40°F - +185°F
Min/Max Installation temperature -20°C / -4°F
UL/cUL/CSA cUL Recognized
EAN 4068362639012

Applications

Switch cabinets
Installation
Automotive
Automobile workshops
Industrial workshops
Elevator construction

Customers Also Viewed

Is Often Bought With

You Might Also Like