WIRE TIE PLST METAL TONGUE BLACK 0.19"X7.5"
553.55030M
- UNSPSC 39121703
5630355030961 100
5630355030961 100
Delivery
In stock delivery from our warehouses.
WIRE TIE PLST METAL TONGUE BLACK 0.19"X7.5" — 553.55030M
- WIRE TIE PLST METAL TONGUE BLACK 0.10"X4" — 553.55001M
- WIRE TIE PLST METAL TONGUE WHITE 0.10"X4" — 553.5500M
- WIRE TIE PLST METAL TONGUE BLACK 0.14"X5.5" — 553.55010M
- WIRE TIE PLST METAL TONGUE WHITE 0.14"X5.5" — 553.5501M
- WIRE TIE PLST METAL TONGUE BLACK 0.19"X7.5" — 553.55030M
- WIRE TIE PLST METAL TONGUE WHITE 0.19"X7.5" — 553.5503M
- WIRE TIE PLST METAL TONGUE BLACK 0.19"X11.5" — 553.55040M
- WIRE TIE PLST METAL TONGUE WHITE 0.19"X11.5" — 553.5504M
- WIRE TIE PLST METAL TONGUE BLACK 0.19"X14.0" — 553.55050M
- WIRE TIE PLST METAL TONGUE WHITE 0.19"X14.0" — 553.5505M
- WIRE TIE PLST METAL TONGUE BLACK 0.27"X14.0" — 553.59001M
- WIRE TIE PLST METAL TONGUE WHITE 0.27"X14.0" — 553.5900M
- WIRE TIE PLST METAL TONGUE BLACK 0.27"X30" — 553.59010M
- BK WIRE TIE PLST MTL TONG BLK 0.10"X4" — 5630.355001
- BK WIRE TIE PLST MTL TONG BLK 0.14"X5.5" — 5630.355010
- BK WIRE TIE PLST MTL TONG BLK 0.19"X7.5" — 5630.355030
- BK WIRE TIE PLST MTL TONG BLK 0.19X11.5" — 5630.355040
- BK WIRE TIE PLST MTL TONG BLK 0.19X14.0" — 5630.355050
- BK WIRE TIE PLST MTL TONG BLK 0.27X14.0" — 5630.359001
- BK WIRE TIE PLST MTL TONG BLK 0.27X30" — 5630.359010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 9:26 AM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 9:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Packaging | Single pack |
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in/po |
| Length (mm) | 191 mm |
| Length (in) | 7.5 in/po |
| Bundle Diameter (mm) | 44.5 mm |
| Bundle Diameter (in) | 1.75 in/po |
| Tensile Strength (kg) | 22.7 kg |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| Colour | UV Black |
| Min/Max Operating Temperature | -40°C - +85°C / -40°F - +185°F |
| Min/Max Installation temperature | -20°C / -4°F |
| UL/cUL/CSA | cUL Recognized |
| EAN | 4068362251665 |
Applications
| Switch cabinets |
| Installation |
| Automotive |
| Automobile workshops |
| Industrial workshops |
| Elevator construction |
