WIRE TIE PLST PLASTIC TONGUE BLACK 0.14"X5.7"
553.55010R
- UNSPSC 39121703
0502040003961 100
0502040003961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:29 AM.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 3.6 mm |
| Width (in) | 0.14 in |
| Length (mm) | 150 mm |
| Length (in) | 5.91 in |
| Bundle Diameter (mm) | 35 mm |
| Bundle Diameter (in) | 1.38 in |
| Colour | Black |
| Tensile Strength (kg) | 18.2 kg |
| Tensile Strength (lbs) | 40 lbs |
| Tensile Strength (N) | 178 N |
| Min/Max temperature | -40°C - +85°C / -40°F - +185°F |
| Minimum Installation temperature | -20°C / -4°F |
| UL/cUL/CSA | cULus Listed |
| EAN | 4065746678292 |
