WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X11.8"
553.55040B
- UNSPSC 39121703
0502505011961 1000
0502505011961 1000
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:29 AM.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.8 mm |
| Width (in) | 0.19 in |
| Length (mm) | 300 mm |
| Length (in) | 11.8 in |
| Bundle Diameter (mm) | 76 mm |
| Bundle Diameter (in) | 3 in |
| Colour | Black |
| Tensile Strength (kg) | 22.7 kg |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| EAN | 4068362845697 |
