WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X14.5"
553.59001B
- UNSPSC 39121703
0502120012961 500
0502120012961 500
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:29 AM.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.6 mm |
| Width (in) | 0.30 in |
| Length (mm) | 370 mm |
| Length (in) | 14.5 in |
| Bundle Diameter (mm) | 102 mm |
| Bundle Diameter (in) | 4 in |
| Colour | Black |
| Tensile Strength (kg) | 54.4 kg |
| Tensile Strength (lbs) | 120 lbs |
| Tensile Strength (N) | 534 N |
| Min/Max temperature | -40°C - +85°C / -40°F - +185°F |
| Minimum Installation temperature | -20°C / -4°F |
| UL/cUL/CSA | cULus Listed |
| EAN | 4065746678476 |
