WIRE TIE PLST TONGUE UV BLK 2.5X203MM 0.1X8"
0502.981116
- UNSPSC 39121703
0502981116961 100
0502981116961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 3:29 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 3:29 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 2.5 mm |
| Width (in) | 0.1 in |
| Length (mm) | 203 mm |
| Length (in) | 8 in |
| Colour | Black |
| Tensile Strength (lbs) | 18 lbs |
| Tensile Strength (N) | 80 N |
| EAN | 4058794664652 |
