COLD TEMP. CABLE TIE BLACK 0.30 X 15.09" 120LBS
553.550414
- UNSPSC 39121703
0553550414961 100
0553550414961 100
Delivery
In stock delivery from our warehouses.
COLD TEMP. CABLE TIE BLACK 0.30 X 15.09" 120LBS — 553.550414
- WIRE TIE COLD TEMP UV BLK 4.8X200MM 0.19X8" — 0502.550300
- WIRE TIE COLD TEMP UV BLK 4.6X288MM 0.18X11" — 0502.550311
- WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14" — 0502.550314
- WIRE TIE COLD TEMP UV BLK 7.5X370MM 0.3X14" — 0502.550414
- COLD TEMP. CABLE TIE BLACK 0.19 X 7.87" 50LBS — 553.550300
- COLD TEMP. CABLE TIE BLACK 0.19 X 11.81" 50LBS — 553.550311
- COLD TEMP. CABLE TIE BLACK 0.19 X 14.57" 50LBS — 553.550314
- COLD TEMP. CABLE TIE BLACK 0.30 X 15.09" 120LBS — 553.550414
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:38 AM.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.6 mm |
| Width (in) | 0.3 in |
| Length (mm) | 383.3 mm |
| Length (in) | 15.09 in |
| Bundle Diameter (mm) | 103 mm |
| Bundle Diameter (in) | 4.06 in |
| Tensile Strength (kg) | 54.4 kg |
| Tensile Strength (lbs) | 120 lbs |
| Colour | Black |
| Min/Max temperature | -40°C - +85°C / -40°F - +185°F |
| Minimum Installation temperature | -20°C / -4°F |
| UL/cUL/CSA | cULus Recognized |
| EAN | 4045989826308 |
Features
| Tested for application performance at -20°C to +85°C (-4°F to +185°F) |
| Material: Nylon 6/6 with an impact modifier |
| RoHS compliant |
