Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14"

0502.550314 - UNSPSC 39121703
0502550314990 100
WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14" WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14"
WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14"
Clearance

Delivery

In stock delivery from our warehouses.

34.00 Log in to see customized pricing and stock availability
Units/package: 100 Maximum Quantity: 365 Pkg(s)
WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14" — 0502.550314
  • WIRE TIE COLD TEMP UV BLK 4.8X200MM 0.19X8" — 0502.550300
  • WIRE TIE COLD TEMP UV BLK 4.6X288MM 0.18X11" — 0502.550311
  • WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14" — 0502.550314
  • WIRE TIE COLD TEMP UV BLK 7.5X370MM 0.3X14" — 0502.550414
  • COLD TEMP. CABLE TIE BLACK 0.19 X 7.87" 50LBS — 553.550300
  • COLD TEMP. CABLE TIE BLACK 0.19 X 11.81" 50LBS — 553.550311
  • COLD TEMP. CABLE TIE BLACK 0.19 X 14.57" 50LBS — 553.550314
  • COLD TEMP. CABLE TIE BLACK 0.30 X 15.09" 120LBS — 553.550414

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 9:38 AM.

1000 pieces in stock at Mississauga, ON as of 9:38 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width (mm) 4.5 mm
Width (in) 0.18 in
Length (mm) 370 mm
Length (in) 14 in
Tensile Strength (lbs) 50 lbs
Colour Black
Tensile Strength (N) 222
EAN 4062856044054

Features

Tested for application performance at -20°C to +85°C (-4°F to +185°F)
Material: Nylon 6/6 with an impact modifier
RoHS compliant

Customers Also Viewed

Is Often Bought With

You Might Also Like