WIRE TIE COLD TEMP UV BLK 7.5X370MM 0.3X14"
0502.550414
- UNSPSC 39121703
0502550414990 100
0502550414990 100
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 100 Maximum Quantity: 337 Pkg(s)
Units/package: 100 Maximum Quantity: 337 Pkg(s)
WIRE TIE COLD TEMP UV BLK 7.5X370MM 0.3X14" — 0502.550414
- WIRE TIE COLD TEMP UV BLK 4.8X200MM 0.19X8" — 0502.550300
- WIRE TIE COLD TEMP UV BLK 4.6X288MM 0.18X11" — 0502.550311
- WIRE TIE COLD TEMP UV BLK 4.6X371MM 0.18X14" — 0502.550314
- WIRE TIE COLD TEMP UV BLK 7.5X370MM 0.3X14" — 0502.550414
- COLD TEMP. CABLE TIE BLACK 0.19 X 7.87" 50LBS — 553.550300
- COLD TEMP. CABLE TIE BLACK 0.19 X 11.81" 50LBS — 553.550311
- COLD TEMP. CABLE TIE BLACK 0.19 X 14.57" 50LBS — 553.550314
- COLD TEMP. CABLE TIE BLACK 0.30 X 15.09" 120LBS — 553.550414
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 9:30 AM.
800 pieces in stock at Mississauga, ON as of 9:30 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 15 mm |
| Width (in) | 0.3 in |
| Length (mm) | 381 mm |
| Length (in) | 15 in |
| Tensile Strength (lbs) | 120 lbs |
| Colour | Black |
| Tensile Strength (N) | 533 |
| EAN | 4062856044061 |
Features
| Tested for application performance at -20°C to +85°C (-4°F to +185°F) |
| Material: Nylon 6/6 with an impact modifier |
| RoHS compliant |
