WIRE TIE PLST PREMIUM BLACK 0.19"X11.1"
553.55040P
- UNSPSC 39121703
0502151 090 100
0502151 090 100
Delivery
In stock delivery from our warehouses.
WIRE TIE PLST PREMIUM BLACK 0.19"X11.1" — 553.55040P
- WIRE TIE PLST PREMIUM WHITE 0.10"X4" — 553.5500P
- WIRE TIE PLST PREMIUM BLACK 0.13"X5.6" — 553.55010P
- WIRE TIE PLST PREMIUM BLACK 0.19"X7.5" — 553.55030P
- WIRE TIE PLST PREMIUM BLACK 0.19"X11.1" — 553.55040P
- WIRE TIE PLST PREMIUM WHITE 0.19"X11.1" — 553.5504P
- WIRE TIE PLST PREMIUM BLACK 0.30"X14.3" — 553.59001P
- WIRE TIE PLST PREMIUM BLACK 0.30"X11.1" EXT WIDE — 553.59002
- WIRE TIE PLST PREMIUM WHITE 0.35"X36" — 553.5901
- WIRE TIE PLST PREMIUM BLACK 0.35"X36" — 553.59010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1000 pieces in stock at Mississauga, ON as of 10:43 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Length (mm) | 282 mm |
| Length (in) | 11.1 in |
| Bundle Diameter (mm) | 76 mm |
| Bundle Diameter (in) | 3 in |
| Colour | Black |
| Tensile Strength (kg) | 22.7 kg |
| Tensile Strength (lbs) | 50 lbs |
| EAN | 4011231434133 |
Benefits & Advantage
| Plastic tongue |
| No sharp edges |
| High retaining strengh |
