DUAL SWIVEL SPACER 0.25-3" BLK
553.3850
- UNSPSC 39121717
0502533850961 25
0502533850961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 9:36 AM.
50 pieces in stock at Mississauga, ON as of 9:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 23.6 mm |
| Length (in) | 0.93 in |
| Width (mm) | 20.3 mm |
| Width (in) | 0.8 in |
| Height (mm) | 18 mm |
| Height (in) | 0.71 in |
| Bundle Diameter (mm) | 6.35-76.2 mm |
| Bundle Diameter (in) | 0.25-3 in |
| Minimum Extraction Strength (N) | 445 N |
| Minimum Extraction Strength (lbs) | 100 lbs |
| Colour | Black |
| OEM Number | International 3804604C1 |
| Temperature Range | -40 °C - +85 °C (-40 °F - 185 °F) |
| EAN | 4068362888267 |
Features
| Saddle spacers are installed between two bundles to separate them and prevent chafing and wear |
| Mounts are easily rotated by hand, allowing bundles to be crossed at any angle |
| Accommodates cable ties up to 1/2” wide |
| “H” profile of the saddles allows for broad surface contact with the bundle, minimizing pinching and crushing of the bundle |
| Accepts bundle diameters from .25 to 3” |
| 17.8 mm (.7”) separation between bundles |
| Friction tabs in the tie slots hold the cable ties in place |
| Temperature range: -40 °C - +85 °C (-40 °F - 185 °F) |