SPLIT WIRE LOOM NYLON BAG 1/2 "
771.021012
- UNSPSC 39131601
0771021012961 100
0771021012961 100
New
Delivery
SPLIT WIRE LOOM NYLON BAG 1/2 " — 771.021012
- SPLIT WIRE LOOM NYLON BAG 1/2 " — 771.021012
- SPLIT WIRE LOOM NYLON BAG 1/4" — 771.021014
- SPLIT WIRE LOOM NYLON BAG 3/4 " — 771.021034
- SPLIT WIRE LOOM NYLON BAG 3/8" — 771.021038
- SPLIT WIRE LOOM NYLON BAG 5/8 " — 771.021058
- SPLIT WIRE LOOM NYLON BAG 1" — 771.021100
- SPLIT WIRE LOOM NYLON BULK 1/2 " — 771.023012
- SPLIT WIRE LOOM NYLON BULK 1/4" — 771.023014
- SPLIT WIRE LOOM NYLON BULK 3/4 " — 771.023034
- SPLIT WIRE LOOM NYLON BULK 3/8" — 771.023038
- SPLIT WIRE LOOM NYLON BULK 5/8 " — 771.023058
- SPLIT WIRE LOOM NYLON BULK 1" — 771.023100
- SPLIT WIRE LOOM NYLON BULK 1-1/2" — 771.023112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Standards | UL 94 "V0" |
| Colour | Black w/ Grey stripe |
| Outer Diameter (mm) | 17 mm |
| Internal Diameter | 12.5 mm |
| Material | Nylon |
| Max. temperature conditions | 125 °C |
| Min. temperature conditions | -40°C |
| Product weight (grams) | 870 g |
| Flamability | FMVSS 302 |
| Ultraviolet Resistance | No |
| Packaging | Bag |
| EAN | 4068362679193 |
