SPLIT WIRE LOOM NYLON BAG 5/8 "

771.021058 - UNSPSC 39131601
0771021058961 100
SPLIT WIRE LOOM NYLON BAG 5/8 " SPLIT WIRE LOOM NYLON BAG 5/8 "
SPLIT WIRE LOOM NYLON BAG 5/8 "
New

SPLIT WIRE LOOM NYLON BAG 5/8 " — 771.021058
  • SPLIT WIRE LOOM NYLON BAG 1/2 " — 771.021012
  • SPLIT WIRE LOOM NYLON BAG 1/4" — 771.021014
  • SPLIT WIRE LOOM NYLON BAG 3/4 " — 771.021034
  • SPLIT WIRE LOOM NYLON BAG 3/8" — 771.021038
  • SPLIT WIRE LOOM NYLON BAG 5/8 " — 771.021058
  • SPLIT WIRE LOOM NYLON BAG 1" — 771.021100
  • SPLIT WIRE LOOM NYLON BULK 1/2 " — 771.023012
  • SPLIT WIRE LOOM NYLON BULK 1/4" — 771.023014
  • SPLIT WIRE LOOM NYLON BULK 3/4 " — 771.023034
  • SPLIT WIRE LOOM NYLON BULK 3/8" — 771.023038
  • SPLIT WIRE LOOM NYLON BULK 5/8 " — 771.023058
  • SPLIT WIRE LOOM NYLON BULK 1" — 771.023100
  • SPLIT WIRE LOOM NYLON BULK 1-1/2" — 771.023112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards UL 94 "V0"
Colour Black w/ Grey stripe
Outer Diameter (mm) 20.5 mm
Internal Diameter 15.5 mm
Material Nylon
Max. temperature conditions 125 °C
Min. temperature conditions -40°C
Product weight (grams) 1075 g
Flamability FMVSS 302
Ultraviolet Resistance No
Packaging Bag
EAN 4068362679209

Is Often Bought With

You Might Also Like