SPLIT WIRE LOOM NYLON BULK 3/4 "

771.023034 - UNSPSC 39131601
0771023034961 550
SPLIT WIRE LOOM NYLON BULK 3/4 " SPLIT WIRE LOOM NYLON BULK 3/4 "
SPLIT WIRE LOOM NYLON BULK 3/4 "
New
0 Review(s)

SPLIT WIRE LOOM NYLON BULK 3/4 " — 771.023034
  • SPLIT WIRE LOOM NYLON BAG 1/2 " — 771.021012
  • SPLIT WIRE LOOM NYLON BAG 1/4" — 771.021014
  • SPLIT WIRE LOOM NYLON BAG 3/4 " — 771.021034
  • SPLIT WIRE LOOM NYLON BAG 3/8" — 771.021038
  • SPLIT WIRE LOOM NYLON BAG 5/8 " — 771.021058
  • SPLIT WIRE LOOM NYLON BAG 1" — 771.021100
  • SPLIT WIRE LOOM NYLON BULK 1/2 " — 771.023012
  • SPLIT WIRE LOOM NYLON BULK 1/4" — 771.023014
  • SPLIT WIRE LOOM NYLON BULK 3/4 " — 771.023034
  • SPLIT WIRE LOOM NYLON BULK 3/8" — 771.023038
  • SPLIT WIRE LOOM NYLON BULK 5/8 " — 771.023058
  • SPLIT WIRE LOOM NYLON BULK 1" — 771.023100
  • SPLIT WIRE LOOM NYLON BULK 1-1/2" — 771.023112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards UL 94 "V0"
Colour Black w/ Grey stripe
Outer Diameter (mm) 24.5 mm
Internal Diameter 18.5 mm
Material Nylon
Max. temperature conditions 125 °C
Min. temperature conditions -40°C
Product weight (grams) 8500 g
Flamability FMVSS 302
Ultraviolet Resistance No
Packaging Box
EAN 4068362679278

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.