
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Width | 12 mm |
| Compatible Bundle Diameter Range | 10.0 - 14.0 mm |
| Length | 15 m |
| Colour | Black |
| Material | Polyamide 6.6 |
| Temperature Range | -55 °C to +125 °C (-67 °F to +257 °F) |
| EAN | 4049557035086 |
| No fraying! |
| Can be cut cold - no special tool required! |
| A specially applied surface coating prevents undesirable fraying of cut ends |
| Excellent protection against abrasion and rodents |
| Excellent resistance to chemicals |
| High quality braided cable sleeve for protection or bundling of cables, pipes, wires and hoses in cable fabrication in the automotive and electrical industry and in switch and system construction |
| Cargo: Heat protection of components (brake lines, etc.), Bundling of cable, Chemical protection |
| Metal & Industrial: Abrasion protection of cables, components, etc, Chemical protection, Cable protection |
| Installation/Electrical: Connector protection, transitions, Heat protection of components, Connection of satellite and video equipment, Transition from corrugated conduit to cable, Optical bundling |