Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES

771.460030 - UNSPSC 40183009
0771460030961 10
COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES
COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES

Delivery

No stock for delivery. -

COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES — 771.460030
  • COLD CUT BRAIDED SLEEVE 26-36MM FOR WIRES — 771.460030
  • COLD CUT BRAIDED SLEEVE 14-24MM FOR WIRES — 771.480016
  • COLD CUT BRAIDED SLEEVE 10-14MM FOR WIRES — 771.490012
  • COLD CUT BRAIDED SLEEVE 4-10MM PER METRE 15/BX — 771.500030

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Width 30 mm
Compatible Bundle Diameter Range 26.0 - 34.0 mm
Length 10 m
Colour Black
Material Polyamide 6.6
Temperature Range -55 °C to +125 °C (-67 °F to +257 °F)
EAN 4049557035154

Features

No fraying!
Can be cut cold - no special tool required!
A specially applied surface coating prevents undesirable fraying of cut ends
Excellent protection against abrasion and rodents
Excellent resistance to chemicals
High quality braided cable sleeve for protection or bundling of cables, pipes, wires and hoses in cable fabrication in the automotive and electrical industry and in switch and system construction

Applications

Cargo: Heat protection of components (brake lines, etc.), Bundling of cable, Chemical protection
Metal & Industrial: Abrasion protection of cables, components, etc, Chemical protection, Cable protection
Installation/Electrical: Connector protection, transitions, Heat protection of components, Connection of satellite and video equipment, Transition from corrugated conduit to cable, Optical bundling

Customers Also Viewed

Is Often Bought With

You Might Also Like