
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Compatible Bundle Diameter Range | 12.5 - 25 mm |
| Width After Shrinking | 12 mm |
| Length | 5 m |
| Colour | Black |
| Material | Polyester PET |
| Temperature Range | -40 °C to +150 °C (-40 °F to 302 °F) |
| Shrink Ratio | 2:1 |
| Flammability | Self extinguishing according to HB UL94 |
| EAN | 4045989604975 |
| A heat shrinkable braided hose made of extremely abrasion resistant fibre |
| Very good shrinking behaviour |
| No seam movement while shrinking |
| Offers excellent protection |
| Cargo: Heat protection of components (brake lines, etc.), Bundling of cable, Chemical protection |
| Metal & Industrial: Abrasion protection of cables, components, etc, Extremely heat resistant (150 °C / 302 °F), Chemical protection, Cable protection |
| Installation/Electrical: Connector protection, transitions, Heat protection of components, Connection of satellite and video equipment, Transition from corrugated conduit to cable |