SPLIT WIRE LOOM PE BAG 5/8 "

771.031058 - UNSPSC 39131601
0771031058961 100
SPLIT WIRE LOOM PE BAG 5/8 " SPLIT WIRE LOOM PE BAG 5/8 "
SPLIT WIRE LOOM PE BAG 5/8 "
New

Delivery

In stock delivery from our warehouses.

SPLIT WIRE LOOM PE BAG 5/8 " — 771.031058
  • SPLIT WIRE LOOM PE BAG 1/2 " — 771.031012
  • SPLIT WIRE LOOM PE BAG 1/4" — 771.031014
  • SPLIT WIRE LOOM PE BAG 3/4 " — 771.031034
  • SPLIT WIRE LOOM PE BAG 3/8" — 771.031038
  • SPLIT WIRE LOOM PE BAG 5/8 " — 771.031058
  • SPLIT WIRE LOOM PE BAG 1" — 771.031100
  • SPLIT WIRE LOOM PE BULK 1/2 " — 771.033012
  • SPLIT WIRE LOOM PE BULK 1/4" — 771.033014
  • SPLIT WIRE LOOM PE BULK 3/4 " — 771.033034
  • SPLIT WIRE LOOM PE BULK 3/8" — 771.033038
  • SPLIT WIRE LOOM PE BULK 5/8 " — 771.033058
  • SPLIT WIRE LOOM PE BULK 1" — 771.033100
  • SPLIT WIRE LOOM PE BULK 1-1/2" — 771.033112
  • SPLIT WIRE LOOM 1" — 773.1
  • SPLIT WIRE LOOM 1-1/2" — 773.112
  • SPLIT WIRE LOOM 1/2" — 773.12
  • SPLIT WIRE LOOM 1/4" — 773.14
  • SPLIT WIRE LOOM 3/4" — 773.34
  • SPLIT WIRE LOOM 3/8" — 773.38
  • SPLIT WIRE LOOM 5/8" — 773.58

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards UL 94 "V0"
Colour Black
Outer Diameter (mm) 20.5 mm
Internal Diameter 15.5 mm
Material Polyethylene
Max. temperature conditions 85 °C
Min. temperature conditions -40 C
Product weight (grams) 1115 g
Flamability -
Ultraviolet Resistance No
Packaging Bag
EAN 4068362678325

Features

Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F)
Full length slit accommodates quick and effortless wire insertion

Customers Also Viewed

Is Often Bought With

You Might Also Like

Questions & Answers

Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet