SPLIT WIRE LOOM PE BULK 3/8"
771.033038
- UNSPSC 39131601
0771033038961 1900
0771033038961 1900
New
Delivery
SPLIT WIRE LOOM PE BULK 3/8" — 771.033038
- SPLIT WIRE LOOM PE BAG 1/2 " — 771.031012
- SPLIT WIRE LOOM PE BAG 1/4" — 771.031014
- SPLIT WIRE LOOM PE BAG 3/4 " — 771.031034
- SPLIT WIRE LOOM PE BAG 3/8" — 771.031038
- SPLIT WIRE LOOM PE BAG 5/8 " — 771.031058
- SPLIT WIRE LOOM PE BAG 1" — 771.031100
- SPLIT WIRE LOOM PE BULK 1/2 " — 771.033012
- SPLIT WIRE LOOM PE BULK 1/4" — 771.033014
- SPLIT WIRE LOOM PE BULK 3/4 " — 771.033034
- SPLIT WIRE LOOM PE BULK 3/8" — 771.033038
- SPLIT WIRE LOOM PE BULK 5/8 " — 771.033058
- SPLIT WIRE LOOM PE BULK 1" — 771.033100
- SPLIT WIRE LOOM PE BULK 1-1/2" — 771.033112
- SPLIT WIRE LOOM 1" — 773.1
- SPLIT WIRE LOOM 1-1/2" — 773.112
- SPLIT WIRE LOOM 1/2" — 773.12
- SPLIT WIRE LOOM 1/4" — 773.14
- SPLIT WIRE LOOM 3/4" — 773.34
- SPLIT WIRE LOOM 3/8" — 773.38
- SPLIT WIRE LOOM 5/8" — 773.58
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Standards | UL 94 "V0" |
| Colour | Black |
| Outer Diameter (mm) | 13 mm |
| Internal Diameter | 9 mm |
| Material | Polyethylene |
| Max. temperature conditions | 85 °C |
| Min. temperature conditions | -40 C |
| Product weight (grams) | 10500 g |
| Flamability | - |
| Ultraviolet Resistance | No |
| Packaging | Box |
| EAN | 4068362678431 |
Features
| Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
| Full length slit accommodates quick and effortless wire insertion |
Questions & Answers
Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet
