CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK

STH.767503C - UNSPSC 39121613
9501048055990 1
CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK
CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK

Durable nylon plastic (natural colour)

CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK — STH.767503C
  • 1" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.1
  • 1/2" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.12
  • 1/4" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.14
  • 3/4" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.34
  • 3/8" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.38
  • CLAMP NYLON 1/2''W x 1/8''ID BLK 100PK — STH.767046C
  • CLAMP NYLON 1/2''W x 1/2''ID BLK 100PK — STH.767047C
  • CLAMP NYLON 1/2''W x 1-1/4''ID BLK 100PK — STH.767050C
  • CLAMP NYLON 3/8''W x 5/16''ID BLK 100PK — STH.767053C
  • CLAMP NYLON 3/8''W x 3/8''ID BLK 100PK — STH.767054C
  • CLAMP NYLON 3/8''W x 1/4''ID BLK 100PK — STH.767076C
  • CLAMP NYLON 1/2''W x 5/8''ID BLK 100PK — STH.767077C
  • CLAMP NYLON 1/2''W x 3/4''ID BLK 100PK — STH.767078C
  • CLAMP NYLON 1/2''W x 1''ID BLK 100PK — STH.767079C
  • CLAMP NYLON 3/8''W x 3/16''ID BLK 100PK — STH.767500C
  • CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK — STH.767503C

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2"
Material Nylon
Colour Black
ID Size 1-1/2"
Mounting Hole Dimensions #8
Quantity 100
EAN 0776856775033

Is Often Bought With

You Might Also Like