CLAMP NYLON 3/8''W x 3/8''ID BLK 100PK
STH.767054C
- UNSPSC 39121613
9501048048990 1
9501048048990 1
Delivery
Durable nylon plastic (natural colour)
CLAMP NYLON 3/8''W x 3/8''ID BLK 100PK — STH.767054C
- 1" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.1
- 1/2" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.12
- 1/4" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.14
- 3/4" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.34
- 3/8" WIRE LOOM CLIP PLASTIC MOUNT HOLE #10 (4.8) — 543.38
- CLAMP NYLON 1/2''W x 1/8''ID BLK 100PK — STH.767046C
- CLAMP NYLON 1/2''W x 1/2''ID BLK 100PK — STH.767047C
- CLAMP NYLON 1/2''W x 1-1/4''ID BLK 100PK — STH.767050C
- CLAMP NYLON 3/8''W x 5/16''ID BLK 100PK — STH.767053C
- CLAMP NYLON 3/8''W x 3/8''ID BLK 100PK — STH.767054C
- CLAMP NYLON 3/8''W x 1/4''ID BLK 100PK — STH.767076C
- CLAMP NYLON 1/2''W x 5/8''ID BLK 100PK — STH.767077C
- CLAMP NYLON 1/2''W x 3/4''ID BLK 100PK — STH.767078C
- CLAMP NYLON 1/2''W x 1''ID BLK 100PK — STH.767079C
- CLAMP NYLON 3/8''W x 3/16''ID BLK 100PK — STH.767500C
- CLAMP NYLON 1/2''W x 1-1/2''ID BLK 100PK — STH.767503C
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/8" |
| Material | Nylon |
| Colour | Black |
| ID Size | 3/8" |
| Mounting Hole Dimensions | #8 |
| Quantity | 100 |
| EAN | 0776856770540 |
