Crimping tool parallel loadg 0,14-16 mm²
714.107142
- UNSPSC 27111518
0714107142961 1
0714107142961 1
New
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type description | 16/4S Compact |
| Min./max. wire cross section | 0.14-16 mm² |
| Profile shape | Square |
| Number of Crimping Points | 1 |
| Design | Side insertion |
| Length (L) | 176 mm |
| Material of Handle | 2-component plastic |
| Material | Steel |
| Surface | Burnished |
| EAN | 4046777824612 |
