
2 pieces in stock at Vaughan, ON as of 7:33 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:33 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Pieces | 6 |
| EAN | 4068362398582 |
| Includes 1 jaw for insulated terminals, 1 jaw for non-insulated terminals, 1 jaw for open barrel terminals, 2 jaws for ferrule terminals, and a quick-change ratchet crimper |
| Carbon steel body |
| Jaw 1: 0.5‐1.0 / 1.5‐2.5 / 4‐6 mm |
| Jaw 2: 0.5‐1.5 / 1.5‐2.5 / 4‐6 / 10 mm |
| Jaw 3: 0.5‐1.0 / 1.5‐2.5 / 4‐6 mm |
| Jaw 4: 0.5/0.75/1.0/1.5/2.5/4.0 mm |
| Jaw 5: 6/10/16 mm |