3 pieces in stock at Vaughan, ON as of 4:34 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 4:34 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Type description | AM 130 PLUS |
| Min./Max. Cable Diameter | 8 - 13 mm |
| Min./Max. American Wire Gauge | 24 - 12 |
| Min./max. wire cross section | 0.2 - 4.0 mm |
| Material | Plastic / Metal |
| EAN | 4053479258164 |
| No cutting depth adjustment required. Innovative grommet for fast and easy longitudinal cuts. |
| Four-blade arrangement for reduced effort and improved precision. |
| Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm2. |
| Sliding blade coated with titanium nitride. |
| Blades coated with titanium nitride for higher cutting speed, longer service life. |
| Two-component handle sections for a secure grip. |
| Improved locking mechanism prevents uncontrolled opening of the tool. |
| Fastening clip for safe storage. |