
7 pieces in stock at Vaughan, ON as of 7:37 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 7:37 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| American Wire Gauge min/max | 24-10 GA |
| Blade Geometry | V-shaped |
| Length x Width x Height | 165 x 27 x 140 mm |
| Material | Plastic/metal |
| Type | AS 61 |
| Wire Cross Section min/max | 0.2-6.0 mm² |
| EAN | 4062856506484 |
| Pistol grip / Designed for fatigue-free operation |
| Adjustable length stop: 5-15 mm |
| Integrated cable cutter: up to 2.5 mm² |
| Includes fastening device at the end of the handle |