BOOSTER LB1500 12 V LI-ION JUMP STARTER*
772.300004
- UNSPSC 26111704
0772300004961 1
0772300004961 1
New
Delivery
In stock delivery from our warehouses.
Powerful 12 V jump starter for professional use in the workshop and on the road.
Promo Price : $499.99
$578.50
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Plastic Body |
| Battery type | Rechargeable Li-Ion |
| Dimensions (L x D x H) | 80.5 x 324.5 x 229 mm |
| Battery Capacity | 7000 mAh |
| Rated Current | 1500A - Max. 3000A |
| Cable Length | 80 cm |
| Min./Max. Cable Diameter | 21.15 mm2 |
| EAN | 4068362675270 |
Features
| Built-in powerful battery with a starting power of up to 1,500 A |
| Features the safest and most durable Li-ion battery technology |
| Override mode provides an extra power boost for deeply discharged batteries |
| Robust plastic/rubber housing in an elegant matt black design |
Benefits & Advantage
| The integrated carry handle and clamp holder on both sides ensure maximum portability |
| Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 80 cm |
| Internal battery charge status indicated via LED display |
| Integrated LED lamp for better visibility |
| No risk of fire thanks to the Li-ion battery, the flame-retardant housing material and the internal fuse |
| Safe to use - The internal design of the electronics with multiple protection ensures completely safe operation |
| Easy to operate - Minimalist control panel with a simple design |
Applications
Vehicles with diesel/petrol engines and 12 V electrical system. Suitable for all types of starter battery.
Instructions
| Switch off the vehicle and remove the ignition key. |
| Connect the switched-off and fully charged jump starter. |
| First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle. |
| Switch on the jump starter and start the vehicle. |
| If necessary, switch on the override mode if the vehicle battery is deeply discharged or the jump starter power is not sufficient. |
| Switch off the jump starter, then first remove the minus terminal followed by the plus terminal. |
| Recharge jump starter. |
Notices
The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are
switched off!
