Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

PIN ASSEMBLY TOOL (2.3MM)

713.558140 - UNSPSC 27110000
0713558140960 1
PIN ASSEMBLY TOOL (2.3MM) PIN ASSEMBLY TOOL (2.3MM)
PIN ASSEMBLY TOOL (2.3MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

For circular plug contacts with locking lugs on contact

PIN ASSEMBLY TOOL (2.3MM) — 713.558140
  • PIN ASSEMBLY TOOL (1.5MM) — 713.558110
  • PIN ASSEMBLY TOOL 1.5MM — 713.558130
  • PIN ASSEMBLY TOOL (2.3MM) — 713.558140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
For Contacts Pins and sockets
Contact Diameter 2.3 mm
EAN 4046778865560

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.