THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

PIN ASSEMBLY TOOL 1.5MM

713.558130 - UNSPSC 27110000
0713558130960 1
PIN ASSEMBLY TOOL  1.5MM PIN ASSEMBLY TOOL  1.5MM
PIN ASSEMBLY TOOL  1.5MM
0 Review(s)

For circular plug contacts with locking lugs on contact

PIN ASSEMBLY TOOL 1.5MM — 713.558130
  • PIN ASSEMBLY TOOL (1.5MM) — 713.558110
  • PIN ASSEMBLY TOOL 1.5MM — 713.558130
  • PIN ASSEMBLY TOOL (2.3MM) — 713.558140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contact Diameter 1.5 mm
EAN 4046778865188

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.