Single Ferrules WHITE 22AWG 8MM
557.220814
- UNSPSC 27121703
0557220814961 500
0557220814961 500
New
Delivery
Single Ferrules WHITE 22AWG 8MM — 557.220814
- Single Ferrules BLUE 14 AWG 8MM — 557.00250
- Single Ferrules BLUE 14 AWG 12MM — 557.002503
- Single Ferrules RED 8AWG 12MM — 557.081222
- Single Ferrules BLACK 16AWG 8MM — 557.10015
- Single Ferrules WHITE 22AWG 6MM — 557.10050
- Single Ferrules YELL 10AWG 12MM — 557.101220
- Single Ferrules GREY 12AWG 10MM — 557.121017
- Single Ferrules GREY 12AWG 12MM — 557.121220
- Single Ferrules GREY 20AWG 12MM — 557.201212
- Single Ferrules GREY 20AWG 8MM — 557.201214
- Single Ferrules WHITE 22AWG 8MM — 557.220814
- Single Ferrules RED 18AWG 8MM — 557.770150
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire cross section | 0.5 MM mm. |
| AWG | 22 AWG |
| Colour | WHITE |
| Length | 14 MM mm. |
| Sleve length | 8 MM mm. |
| Sleve inside diameter | 1 MM mm. |
| Sleve wall thickness | 0.15 MM mm. |
| Surface | Electro Tinned |
| Material | Copper and Polypropylene 0 |
Benefits & Advantage
| Ferrules are a convenient device used for termination of sdtranded wires. Ferrules eliminate the risk of fraying single strands and consquential accidental contacts and short circuits. They also protect the wire from damage when using compression screwm spring, or split bolt type connectors. |
| Insertion Funnel is made of Polypropylene and is heatresistant up to 105 Deg. C. Material: E-Copper, Surface electro tinned. Minimum Coating Thickness 3µA |
