HTSHRK BLADE CONN. SOLDER FULLINS FEM, 22-18AWG
8201.852010
- UNSPSC 39121432
820185201 961 10
820185201 961 10
Delivery
In stock delivery from our warehouses.
Promo Price : $8.60
$17.10
Units/package: 10
Units/package: 10
HTSHRK BLADE CONN. SOLDER FULLINS FEM, 22-18AWG — 8201.852010
- HTSHRK BLADE CONN. SOLDER FULLINS FEM, 12-10AWG — 8201.102500
- HTSHRK BLADE CONN. SOLDER FULLINS FEM, 22-18AWG — 8201.852010
- BLD HTSRK SLDR BLUE 14-16GA FEM INS 1/4 PB-FREE — 8201.85202
- HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG — 8201.901510
- BLD HTSRK SLDR BLUE 14-16GA FEM 1/4 PB-FREE — 8201.90152
- HTSHRK BLADE CONN. SOLDER PARTINS FEM, 12-10AWG — 8201.901540
- BLD HTSRK SLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.94152
- HTSHRK BLADE CONN. SOLDER MALE, 12-10AWG — 8201.941620
- HTSHRK BLADE CONN. SOLDER MALE, 22-18AWG — 8201.954100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Size | 1/4 in |
| Male/Female | Female |
| Type | Fully Insulated |
| Insulation Material(s) | Heat Shrink Polyolefin |
| EAN | 4046777723380 |
Features
| These connectors provide an easy-to-use quality sealed solder connection |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |
