HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG

8201.901510 - UNSPSC 39121432
820190151 961 10
HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG
HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG

Delivery

No stock for delivery. -

HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG — 8201.901510
  • HTSHRK BLADE CONN. SOLDER FULLINS FEM, 12-10AWG — 8201.102500
  • HTSHRK BLADE CONN. SOLDER FULLINS FEM, 22-18AWG — 8201.852010
  • BLD HTSRK SLDR BLUE 14-16GA FEM INS 1/4 PB-FREE — 8201.85202
  • HTSHRK BLADE CONN. SOLDER PARTINS FEM, 22-18AWG — 8201.901510
  • BLD HTSRK SLDR BLUE 14-16GA FEM 1/4 PB-FREE — 8201.90152
  • HTSHRK BLADE CONN. SOLDER PARTINS FEM, 12-10AWG — 8201.901540
  • BLD HTSRK SLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.94152
  • HTSHRK BLADE CONN. SOLDER MALE, 12-10AWG — 8201.941620
  • HTSHRK BLADE CONN. SOLDER MALE, 22-18AWG — 8201.954100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Red
Size 1/4 in
Male/Female Female
Type Insulated
Insulation Material(s) Heat Shrink Polyolefin
EAN 4046777724301

Features

These connectors provide an easy-to-use quality sealed solder connection
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like