10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED
8201.652010
- UNSPSC 39121432
8201652010961 10
8201652010961 10
Delivery
In stock delivery from our warehouses.
10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
- CLEAR WINDOW HTSHRK FULL-INSUL MALE 22-18AWG , RED — 555.650210
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 16-14AWG , BLUE — 555.651110
- CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 12-10AWG YELLOW — 555.652110
- CLEAR WINDOW HTSHRK FULL-INSUL MAL 12-10AWG YELLOW — 555.652210
- 18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
- 14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 555.90522
- 10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW — 555.90544
- 18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED — 555.92411
- 14-16 HTSHRNK MALE 1/4" SPADE CONN BLUE — 555.94522
- 10-12 HTSHRNK MALE 1/4" SPADE CONN YELLOW — 555.94544
- 18-22 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.511400
- 14-16 3M HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 8201.511600
- 14-16 3M HTSHRNK MALE 1/4" SPADE CONN BLUE — 8201.512400
- 10-12 3M HTSHRNK MALE 1/4" SPADE CONN YEL — 8201.513400
- 18-22 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.651518
- 10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 12-10 AWG |
| Colour | Yellow |
| Size | 0.250" |
| Male/Female | Female |
| Type | Crimp |
| UL Listed/ Recognized | Yes |
| Approx Weight/Ea (lb) | 0.0049 Lbs |
| Operating Temperature | -55°C to 110°C (-67°F to 230°F) |
| Seal | Butted |
| Tubing Shrink Temperature | 135°C (275°F) |
| Crimp Connector Material | Brass |
| Crimp Connector Plating | Tin |
| Insulation | Fully insulated (3M Style) |
| Insulation Material(s) | Heat Shrink Polyolefin over Nylon |
| EAN | 4099618939501 |
Features
| Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Seamless spades prevent opening of connector barrel. |
