Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED

555.650110 - UNSPSC 39121432
055565011 961 10
CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED
CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED

Delivery

In stock delivery from our warehouses.

CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 22-18AWG , RED — 555.650210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 16-14AWG , BLUE — 555.651110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 12-10AWG YELLOW — 555.652110
  • CLEAR WINDOW HTSHRK FULL-INSUL MAL 12-10AWG YELLOW — 555.652210
  • 18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
  • 14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 555.90522
  • 10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW — 555.90544
  • 18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED — 555.92411
  • 14-16 HTSHRNK MALE 1/4" SPADE CONN BLUE — 555.94522
  • 10-12 HTSHRNK MALE 1/4" SPADE CONN YELLOW — 555.94544
  • 18-22 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.511400
  • 14-16 3M HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 8201.511600
  • 14-16 3M HTSHRNK MALE 1/4" SPADE CONN BLUE — 8201.512400
  • 10-12 3M HTSHRNK MALE 1/4" SPADE CONN YEL — 8201.513400
  • 18-22 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.651518
  • 10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Clear
Size 0.250"
Male/Female Female
Type Crimp
UL Listed/ Recognized Yes
Approx Weight/Ea (lb) 0.0032 Lbs
Operating Temperature -55°C to 125°C (-67°F to 257°F)
Seal Butted
Tubing Shrink Temperature 100°C (212°F)
Crimp Connector Material Brass
Crimp Connector Plating Tin
Insulation Fully insulated
Insulation Material(s) Heat Shrink Polyolefin over Nylon
EAN 4046777722864

Features

Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Seamless spades prevent opening of connector barrel.

Customers Also Viewed

Is Often Bought With

You Might Also Like